Welcome to Würth Netherlands For trade customers only
Thread cutter set NES 123 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter set NES 123 7 pieces

For 4-152 mm and 5/32-6 inch male threads.

See product details

Available in 1 version
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
  • Easy to adjust for any thread diameter and pitch

  • No further calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 external cutter NES 1A 4–19 mm + 5/32–3/4 inch

  • 1 external cutter NES 2 17–38 mm + 11/16–1 1/2 inch

  • 1 external cutter NES 3 35–152 mm + 1 1/4–6 inch

  • 3 replacement cutting blades (pair)

  • 1 hand deburring tool