Welcome to Würth Netherlands For trade customers only
Drilling screw, round head with AW drive and sealing washer piasta®
Drilling screw, round head with AW drive and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, round head with AW drive and sealing washer piasta<SUP>®</SUP> - 2
Drilling screw, round head with AW drive and sealing washer piasta<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, round head with AW drive and sealing washer piasta®

Stainless steel A2 with drill tip and molded thread made of hardened steel, sealing washer 12 mm and AW drive. For fastening corrugated profile sheets (76/18) made of aluminum and steel in Steel ≤ 3 mm
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
The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM


The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)



Additional optimum torque transmission by the AW drive



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel

  • Alu/steel.

  • ALU/ALU