Welcome to Würth Netherlands For trade customers only
piasta® drilling screw, round head with recessed head
piasta<SUP>®</SUP> drilling screw, round head with recessed head - 1
piasta<SUP>®</SUP> drilling screw, round head with recessed head - 2

For detailed information, other images and documents, please select individual articles from the following table.

piasta® drilling screw, round head with recessed head

A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area

See product details

Available in 14 versions
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
For aesthetic fittings in the area of vision without additional sealing washer



Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without centre punching

  • Thread moulding

  • Securing

all in one operation