The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
pias® countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205
Zinc-plated steel, blue passivated (A3K), AW drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
pias drilling screws, countersunk head with AW drive, Ø 2.9 mm, Ø 3.5 mm, Ø 4.2 mm and Ø 4.8 mm, including bits
Contact pressure during machining approx. 100 N, screw in with depth stop if necessary
zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!