For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, hexagon head with long drill tip
Steel case-hardened, galvanized blue passivated, with long drill tip. For attaching steel profiles to steel undercostrution ≤ 12 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations t I / t II according to approval ETA-10/0184
- Steel / steel
And additionally for the fixing of latches on steel substructures (bolt connections)
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!