Welcome to Würth Netherlands For trade customers only
Number plate drilling screw pias®
Number plate drilling screw pias<SUP>®</SUP> - 1
Number plate drilling screw pias<SUP>®</SUP> - 2
Number plate drilling screw pias<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Number plate drilling screw pias®

Silver zinc flake, steel

See product details

Available in 3 versions
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
  • Fastening system for quick and easy fitting of number plates

  • Number plates are screwed in without pre-drilling — into plastic bumpers or into the body panel itself

  • Also suitable for use with plastic bushings, available separately

  • Screw has a high level of corrosion protection

  • 15-cycle Kesternich test in accordance with DIN 50018 (sulphur dioxide test)

  • 1000 hrs. corrosion protection in accordance with DIN EN ISO 9227 - NSS (salt spray mist test)
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component