For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two aluminium snap hooks with up to max. Ø 56 mm/dual-catch closure
- Snap hook connected to safety harness with Auto-Block closure
- Energy absorber
Category III PSA
Enables optimum securing during climbing and all work with changing working positions (lattice pylons, shelf construction, roofs with single anchor points etc.)
For alternating attachment. When the wearer changes position, one snap hook remains attached to the anchor point until the second snap hook has been hooked into the next anchor point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!