Welcome to Würth Netherlands For trade customers only
Wound dressing
Wound dressing - 1
Wound dressing - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wound dressing

Sterile wound dressing set with integrated compresses for first aid in the event of light and heavy bleeding

See product details

Available in 1 version
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
  • Elastic, non-adhesive and skin-friendly

  • For universal use as a compression bandage, dressing and support bandage

  • In case of heavier bleeding, the smaller wound dressings can be used as additional compresses

  • Suitable for refilling the first aid wall station


Set includes:


  • 1 x large wound dressing large incl. compresses (17 x 17 cm)

  • 2 x small wound dressings incl. compresses (12 x 7.5 cm)