For detailed information, other images and documents, please select individual articles from the following table.
Worktop cover for Ultimate system workshop trolleys
The PVC worktop cover protects the work surface from dirt and mechanical stress
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Resistant to household cleaning agents as well as industrial oils and greases
- The cover is washable, water repellent and offers protection against moisture and water
- The smooth surface is easy to clean and at the same time robust and tear resistant
- Temperature resistant between -5 and +60 °C
When working with water or household liquids. When working with sensitive components, e.g. painted surfaces, glass, plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!