Welcome to Würth Netherlands For trade customers only
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 1
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 2
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 3
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 4
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 5
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 6
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 7
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 8
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 9
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 10
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop - 11

For detailed information, other images and documents, please select individual articles from the following table.

SPECIAL EDITION 8.8 system workshop trolley with plastic worktop

Spacious and heavy-duty workshop trolley as a reliable partner for day-to-day work

See product details

Available in 1 version
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
Extremely large and spacious workshop trolley


  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world

  • Large storage space

  • Individually customisable using the name plate

  • Robust steel construction for maximum durability

  • Ergonomic handle and high-quality castors make it easy to move and ensure stability

  • The high-quality powder coating results in a homogeneous and elegant surface


Two-stage locking concept


  • Central locking mechanism with cylinder lock

  • Tried-and-tested one-handed unlocking at the side and drawer restraint system prevent drawers from accidentally opening while in motion


Robust work surface with ABS top


  • With storage compartments in the system grid dimensions, for equipping with Würth system boxes


Drawers


  • Large usable drawer space

  • High drawer load capacity of 30 kg

  • Internal dimensions in system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.

  • Ball-bearing-mounted full-extension drawers