For detailed information, other images and documents, please select individual articles from the following table.
ULTIMATE 8.8 system workshop trolley with wooden worktop
Heavy-duty, spacious workshop trolley with a large usable area and robust worktop as well as a number of variants, square perforations on the side and extensive accessories
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely large and spacious workshop trolley
- In Würth system dimensions 8.8 for equipping with all items from the Würth system world
- Large storage space
- Large usable area on the top and outside of the workshop trolley
- Individually customisable with the name plate
Large, heavy-duty surface
- Easy-to-clean work surface
Workshop trolley with very high load capacity
- High load capacity of 750 kg
- Heavy-duty castors
Drawer
- Large usable drawer space
- High drawer load capacity of 45 kg
- Side drawer that can be locked separately for keeping personal valuables, laptops, tablets, analysers, documents, drawings etc. safe or can be used as additional storage
- Internal dimensions in the system dimensions to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.
- High-quality microstructure powder coating
Three-stage locking concept
- Central locking system with cylinder lock positioned on the side to protect the lock and key against damage; locking cylinder is replaceable and can be combined with Würth system workshop equipment
- The two drawers can be locked together and separately
- Drawer restraint system prevents drawers from accidentally opening while in motion
- Safety pull-out lock prevents several drawers from being opened at the same time and therefore minimises the risk of tipping
- Fast-Close supports the closing of the drawers
Workshop trolley is easy to move due to the sturdy, ergonomic handles and high-quality castors.
Optimised, elastic edge protection on all four corners protects against impact damage.
Interfaces integrated into the work surface and rear of the trolley for a wide range of accessories enable individualised combinations and flexible, simple planning
- The workshop trolley can be adapted to the requirements of any workshop using different accessories
- Drawers and organisational elements can be used in cabinets with the respective system dimensions
- Perforated plate on the side
- Accessories can be connected on the rear and side of the trolley
- Compatible with system boxes from the Würth System world and a range of other accessories
- Guides for Würth system boxes on the sides of the work surface keep the workplace neat and organised
- Worktops can be replaced
The high-quality microstructure powder coating results in a homogeneous and elegant surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!