Welcome to Würth Netherlands For trade customers only
ULTIMATE 8.8 system workshop trolley with plastic worktop
ULTIMATE 8.8 system workshop trolley with plastic worktop - 1
ULTIMATE 8.8 system workshop trolley with plastic worktop - 2
ULTIMATE 8.8 system workshop trolley with plastic worktop - 3
ULTIMATE 8.8 system workshop trolley with plastic worktop - 4
ULTIMATE 8.8 system workshop trolley with plastic worktop - 5
ULTIMATE 8.8 system workshop trolley with plastic worktop - 6
ULTIMATE 8.8 system workshop trolley with plastic worktop - 7
ULTIMATE 8.8 system workshop trolley with plastic worktop - 8
ULTIMATE 8.8 system workshop trolley with plastic worktop - 9
ULTIMATE 8.8 system workshop trolley with plastic worktop - 10
ULTIMATE 8.8 system workshop trolley with plastic worktop - 11
ULTIMATE 8.8 system workshop trolley with plastic worktop - 12

For detailed information, other images and documents, please select individual articles from the following table.

ULTIMATE 8.8 system workshop trolley with plastic worktop

Heavy-duty, spacious workshop trolley with a large usable area and versatile worktop as well as a number of variants, square perforations on the side and extensive accessories

See product details

Available in 12 versions
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
Extremely large and spacious workshop trolley


  • In Würth system dimensions 8.8 for equipping with all items from the Würth system world

  • Large storage space

  • Large usable area on the top and outside of the workshop trolley

  • Individually customisable using the name plate


Large, heavy-duty surface


  • Easy-to-clean work surface


Workshop trolley with very high load capacity


  • High load capacity of 750 kg

  • Heavy-duty castors


Drawers


  • Large usable drawer space

  • High drawer load capacity of 45 kg

  • Side drawer that can be locked separately for keeping personal valuables, laptops, tablets, analysers, documents, drawings etc. safe or can be used as additional storage

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.

  • High-quality microstructure powder coating


Three-stage locking concept


  • Central locking system with cylinder lock positioned on the side to protect the lock and key against damage; locking cylinder is replaceable and can be combined with Würth system workshop equipment

  • The two drawers can be locked together and separately

  • Drawer restraint system prevents drawers from accidentally opening while in motion

  • Safety pull-out lock prevents several drawers from being opened at the same time and therefore minimises the risk of tipping

  • Fast-Close makes it easier to close the drawers


The workshop trolley is easy to move due to the sturdy, ergonomic handles and high-quality castors.


Optimised, elastic edge protection on all four corners protects against impact damage.



Interfaces integrated into the work surface and rear of the trolley for a wide range of accessories enable custom combinations and flexible, simple planning


  • The workshop trolley can be adapted to the requirements of any workshop using different accessories

  • Drawers and organisational elements can be used in cabinets with the respective system dimensions

  • Perforated plate on the side

  • Accessories can be connected on the rear and side of the trolley

  • Compatible with system boxes from the Würth system world and a range of other accessories

  • Guides for Würth system boxes on the sides of the work surface keep the workplace neat and organised

  • Worktops can be replaced


The high-quality microstructure powder coating results in a homogeneous and elegant surface.