For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley Compact 8, configured for OPEL/Pro Edition. 218 pieces
Compact and versatile workshop trolley with numerous practical details for professional use in workshops
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Robust, multiple-edged sheet-steel construction
- External dimensions incl. handle (W x D x H): 710 x 430 x 940 mm
- Total load capacity: 300 kg
- Working height: 885 mm
- Ball bearing-mounted fully extending drawers, load capacity up to 35 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust and ergonomic side handle
- Wheels produced from trackless rubber, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 140 mm
- Crash protection made of elastic foam rubber, protects against impact damage
- Optionally with worktop made of ABS plastic, wood or ribbed-rubber mat
- Powder-coated: Unit available in four different colours, drawers strictly in RAL 9011 colour (graphite black)
- Diverse range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
- Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.
Contents of drawer 1:
1/4-inch tools
- 135-mm ratchet
- Cardan joint
- Extensions: 75 mm, 100 mm, 250 mm
- Flexible extension, 150 mm
- Socket wrench TX head: E4, 5, 6, 7, 8, 10, 11
- Socket wrench TX socket: TX8, 9, 10, 15, 20, 25, 30, 40
- Socket wrench, short, hexagon head: Sizes 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- Socket wrench, long, hexagon head: Sizes 6, 7, 8, 9, 10, 11, 12, 13, 14
3/8-inch tools
- 175-mm ratchet
- Cardan joint
- Extensions: 75 mm, 125 mm, 250 mm
- 3/8-inch to 1/4-inch connector
- Socket wrench TX head: E5, 6, 7, 8, 10, 11, 12, 14
- Socket wrench TX socket: TX15, 20, 25, 27, 30, 40, 45, 50
- Socket wrench, short, hexagon head: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
- Socket wrench, long, hexagon head: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
- Universal-joint socket, hexagon head: Sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
- Foam insert for empty compartment
Contents of drawer 2:
- Phillips: PH1 x 80, stubby PH2 x 25, PH2 x 100, PH3 x 150
- T-handle with hexagon socket: 2.5; 3.0; 4.0; 5.0; 6.0; 8.0
- Slot: stubby SZ 1.0 x 5.5; 0.4 x 2.5; 0.6 x 3.5; 0.8 x 4.0; 1.2 x 6.5; 2.0 x 12.0
- Hexagon head, flexible: 6 mm, 7 mm
- TX: TX8 x 60, 9 x 60, 10 x 80, 15 x 80, 20 x 100, 25 x 100, 27 x 115, 30 x 115
- Trim pin remover
- Screwdriver 1/4-inch bit mount
- Partition elements, 65 mm in height (4 pieces)
Contents of drawer 3:
- Double-end box wrench: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27
- Combination wrench, angled at 15°, short: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24
- Ratchet combination wrench: Sizes 8, 10, 13
- Box wrench, TX: 6 x 8, 10 x 12, 14 x 18, 20 x 24
- Swivel-head double-end box wrench, open: 10 mm, 11 mm
- Partition elements, height 65 mm (3 pieces)
Contents of drawer 4:
- Side cutters: 140 mm, 160 mm
- Combination pliers, 180 mm
- Snipe nose pliers: straight 210 mm, curved 210 mm
- Cobra water pump pliers: 250 mm, 300 mm
- Pinch-off pliers: 2 x DI13-19 mm, 1 x DI5-14 mm
- Locking pliers, 235 mm
- Hose clamping tongs, B12/15 ̶ D18-54
- Hose clamping tongs, SPAR-B12/15 ̶ D18-54
- Partition elements, 65 mm in height (3 pieces)
Contents of drawer 5:
- Flat scraper
- Brake calliper brush
- Brake calliper file
- Hand chisel, flat: 150 mm x 18 mm, 175 mm x 22 mm
- Pin punch: 2, 3, 4, 5, 6, 8
- Trim wedge, size 1
- Mounting wedge
- Pick-up magnet, flexible
- Universal blade
- 1/2-inch impact socket wrench: 17, 19, 21, 22
- Plastic insert
Contents of drawer 6:
- Club hammer, 1000 g
- Simplex soft-face hammer
- Machinist's hammer, 500 g
- Double-end box wrench: 25 x 28, 30 x 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!