For detailed information, other images and documents, please select individual articles from the following table.
workshop trolleys Cargo-8.8
Thanks to the system dimensions, the workshop trolley can be equipped with all foam and deep-drawn parts as well as system boxes of the ORSY system set.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Workbench with multi-layer beechwood worktop (1,180 x 596 x 30 mm).
7 ball-bearing drawers with full-extension slide and tilt lock, load capacity 45 kg/drawer.
Drawer size
5 pcs 670 x 463 x 69 mm
2 pcs 670 x 480 x 150 mm
Locking side compartment.
Door with handle fold and magnetic lock.
Keyed alike locking.
2 shelves (7-way adjustable).
Sturdy chassis - castors with polypropylene coating
2 pcs swivel castors with brake D-125 mm
2 pcs fixed castors D-160 mm
Sidewalls with 4-edge holes for fastening various accessories.
Total load - load capacity 500 kg.
Waste paper bin and paper roll holder included in scope of delivery.
Suitable cleaning paper roll: Art. no. 0899 130 052
Vehicle workshop, truck workshop, panel beating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!