For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 assortment with LONGLIFE & SPEED precision wood twist drill bit with 1/4 inch bit chuck, bits and bit holder, 17 pieces
Everything is to hand in the system case for fast, comfortable and precise working in various types of wood and particularly in hard, coated chipboard
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Precision wood twist drill bit
- Precise and split-free drilling for the best drill hole quality due to the optimised taper taps
- Optimal guidance in the drill holes and perfect anchor fit due to the double margin
- Significantly increased service life
- Reduced friction and low force for easy drilling
- Excellent centring due to the optimised tip
- Newly developed groove geometry for trouble-free chip removal
- With 1/4 inch bit chuck (shape E 6.3)
Includes an equipped bit bar with RW and PZ drive
- Easy to replace
- The tight fit in the bit bar ensures that the bits do not fall out, but are still easy to remove
- Simple colour code on the bit helps you to select the correct bit straight away
Includes universal E 6.3 holder (1/4 inch) with stainless steel sleeve, snap ring and permanent magnet
In the ORSY system case
- Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard
- For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, installation etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!