Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
This innovative concealed beam connector with high load-bearing capacity and low installation depth is ideal for concealed wood/wood connections (visible areas) of secondary beams to main beams or posts
Ideal for concealed or visible connections, the plug-in connectors enable a high degree of pre-fabrication and hence a considerable reduction in assembly times
Welded F-anchor for anchoring the wall plate (wood size 71 mm) to the floor and at the base of a sloping roof.
Corner anchor with reinforcement groove ideal for high quality load-bearing wood-wood and wood-concrete connections in wood constructions. Universally usable for standard connections such as cross beams.
Angle connector for style mounting of window frames
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections