Welcome to Würth Netherlands For trade customers only
WOOD CONNECTOR WC-BC
WOOD CONNECTOR WC-BC - 1
WOOD CONNECTOR WC-BC - 2
WOOD CONNECTOR WC-BC - 3
WOOD CONNECTOR WC-BC - 4
WOOD CONNECTOR WC-BC - 5
WOOD CONNECTOR WC-BC - 6
WOOD CONNECTOR WC-BC - 7
WOOD CONNECTOR WC-BC - 8
WOOD CONNECTOR WC-BC - 9
WOOD CONNECTOR WC-BC - 10
WOOD CONNECTOR WC-BC - 11
WOOD CONNECTOR WC-BC - 12
WOOD CONNECTOR WC-BC - 13
WOOD CONNECTOR WC-BC - 14

For detailed information, other images and documents, please select individual articles from the following table.

WOOD CONNECTOR WC-BC

Structural dovetail connector made of laminated beech veneer for the installation of wall, roof and ceiling elements with narrow timber or CLT cross sections such as wall connections (< 120 mm) or ceiling and roof elements (< 200 mm).

See product details

Available in 1 version
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
  • The wood connector has a ball shape for a strong, precise connection between elements

  • High level of factory pre-fabrication via simple CAD planning and machine trimming

  • Connectors are secured quickly and easily using one ASSY 4 PII CSMP screw of 8 mm diameter and length 70, 90 or 110 mm

  • 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports

  • No incorrect assembly of connecting materials possible

  • No capital investment thanks to the use of standard milling cutters

  • Manufactured from laminated beech veneer to conserve resources

  • Moisture resistant thanks to high-quality glue and surface protection
Notice
  • CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database

  • Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
Application area
Roof element with WOOD CONNECTOR WC-BC-50
Roof element with WOOD CONNECTOR WC-BC-50
Auxiliary rafter stop of a roof element mounted with WOOD CONNECTOR WC-BC-50.
Roof element with milling pockets for use with WOOD CONNECTOR WC-BC-50
Exterior view of roof elements mounted with WOOD CONNECTOR WC-BC-50
Connection of the roof elements mounted with WOOD CONNECTOR WC-BC-50 with M16 bolts and drive-in nuts