Welcome to Würth Netherlands For trade customers only
RocketClip Cladding

For detailed information, other images and documents, please select individual articles from the following table.

RocketClip Cladding

Durable system that is free from thermal bridges and suitable for closed or partially open façade systems with ventilated dry cladding on pressure-resistant insulating materials

See product details

Available in 1 version
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
Flexible handling


  • The wooden battens can be mounted both horizontally and vertically in the clips


System free from thermal bridges



Suitable for almost all types of surfaces


  • CLT in combination with Assy® combi with repair washer

  • Concrete, calcium silicate block, solid and perforated bricks in combination with SHARK® UR F plastic frame anchor
Notice
  • The substructure must have a load capacity that is sufficient to withstand any loads that may occur

  • We recommend using treated wooden battens measuring 44x44 mm

  • For cladding weighing over 35 kg per m2, please consult our technical adviser

  • All wood used must be at least quality class C18

  • Ensure that the surface is flat. Remove anything that is sticking out and/or excess glue or mortar as far as possible

  • Maximum height of up to 20 metres above ground level. For greater heights, please consult our technical adviser