For detailed information, other images and documents, please select individual articles from the following table.
Stripping knife AM 281
Soft-component inserts on strap and handle guarantee maximum grip
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Cutting depth adjustable using the screw on the end of the handle
- Blade coated with titanium nitride for higher cutting speed, longer service life
- Automatic adjustment to round or longitudinal cuts
- Spare blade coated with titanium nitride in the housing
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping NYM-J, NYY-J, NAYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, (N)HXH-J E30-E90, J-Y(ST)Y, BMK J-Y(ST)Y, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90 from ∅ 13 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!