For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush Steel, crimped, with hole
Ideal for medium-duty brushing work on large steel and cast metal workpieces in manual and mechanical applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use on all commercially available stationary drive units and bench grinders due to variable bore diameters
- Seamless packaging into a wide roll due to the special design of the brushes.
- Optimal adjustment to the contour of the workpieces due to high flexibility
Scope of delivery:
- 1 x reducing ring dia. 50/32 mm
- 1 x reducing ring dia. 32 mm/1 inch
- 1 x reducing ring dia. 2 mm/1/2 inch
- 1 x reducing ring dia. 2/16 mm
- 1 x reducing ring dia. 2/20 mm
- 1 x reducing ring dia. 2/22.23 mm
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Mainly for deburring tasks in stationary power tools or machining centres
- For removing rust, paint, dirt etc.
- For roughening, deburring, stripping and polishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!