For detailed information, other images and documents, please select individual articles from the following table.
Wire cable with 90° eyelet ending
For simplified installation and calibration. No preparation necessary.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cross-section 7 x 7, wire cable diameter 2 mm
- Increased vibration protection in comparison to threaded rod
- Can be installed at an angle without mounting rails
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Ventilation, air conditioning and heating applications, pipelines, cable-support systems, lighting, loudspeakers, safety suspensions, cable overvoltage, isolation panels for cold rooms, signage, decoration, suspended ceilings, conveyor systems, anchoring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!