Welcome to Würth Netherlands For trade customers only
Hydraulic hose 2SN

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic hose 2SN

Hydraulic systems and oil, fuel, air and water transmission

See product details

Available in 7 versions
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
Thicker 2-cross tissue hose for hydraulics


  • The shell rubber has a thicker wall than 2SC hoses


The material is high quality, flexible and very durable


  • Two high-quality tensile strength steel braidings

  • Synthetic rubber hose

  • Coating of wear-resistant synthetic rubber

  • MSHA fire protection approval

  • Meets or exceeds standards EN 853 2SN


Notice

Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.