For detailed information, other images and documents, please select individual articles from the following table.
2 – Single steel mesh hose 2SC
High-pressure hydraulic systems for transferring oil, fuels, air and water
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Double-braided universal hydraulic hose
Interior:
- Synthetic rubber hose
Reinforcement:
- Two high-quality tensile strength steel braidings
Exterior:
- Wear-resistant synthetic rubber
- MSHA fire protection approval
Resistant to hydraulic oils, as well as mineral and biological polyglycol-based oils, water / oil emulsions and water.
Meets and exceeds the following standards: ISO 11237-1/DIN 20022 2SC/EN 857 2SC.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks +120°C (+250°F).
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F).
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!