For detailed information, other images and documents, please select individual articles from the following table.
Wheel mounting set 7 pieces
Makes wheel mounting easier and reduces the burden on the mechanic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ingenious assembly system
- Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not bolted to the wheel hub and for vehicles with short wheel hub collar
- The mounting pins are inserted into a wheel hub thread and do not need to be screwed in
- Suitable for M12 and M14 wheel bolts
- When placing the first wheel bolt, the weight of the wheel is borne by the mounting pin
- The mounting aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc)
Scope of delivery
- 1x wheel mounting pin for wheel bolts M12, L = 127.5 mm
- 1x wheel mounting pin for wheel bolts M14, L = 127.5 mm
- 2x replacement sleeve for wheel mounting pin M12, L = 27.8 mm
- 2x replacement sleeve for wheel mounting pin M14, L = 27.8 mm
- 1x magnetic holder
- Ideal for use in vehicle repair shops and tyre mounting
- For vehicles with wheel bolts
- For vehicles where the brake disc is no longer bolted to the wheel hub
- For vehicles with a short wheel hub collar
- For wheel bolts M12 and M14
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!