Welcome to Würth Netherlands For trade customers only
Wheel hub puller set Universal commercial vehicle
Wheel hub puller set Universal commercial vehicle - 1
Wheel hub puller set Universal commercial vehicle - 2
Wheel hub puller set Universal commercial vehicle - 3
Wheel hub puller set Universal commercial vehicle - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wheel hub puller set Universal commercial vehicle

For commercial vehicles, the system offers a comprehensive solution for various vehicle brands and features a robust design that is ideal for professional use

See product details

Available in 1 version
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
  • Universal assortment for removing commercial vehicle and trailer wheel hubs

  • Robust design enables the transmission of high tensile forces

  • Supplied with trapezoidal thread spindle and movable centring tip

  • The set also contains 5 pairs of adapters for all common wheel bolt threads up to pitch diameter 445 mm


Scope of delivery


  • 1x crossbar 500 mm with spindle holder

  • 1x pressure spindle TR30x3, L = 350 mm

  • 2x pulling spindle/arms M22, L = 400 mm

  • 4x collar nuts for pulling spindle M22

  • 1x pressure piece for hollow axle dia. 90 x 62.8 mm

  • 1x pressure piece for hollow axle dia. 95 x 65 mm

  • 1x pressure piece for hollow axle dia. 110 x 85 mm

  • 2x thread adapters M18x1.5

  • 2x thread adapters M20x1.5
    2x thread adapters M22x1.5

  • 2x thread adapters M7/8 inchesx11BSF

  • 2x thread adapters M7/8 inchesx14UNF

  • 1x spindle grease