Welcome to Würth Netherlands For trade customers only
Wheel brush HEAVY DUTY braided stainless steel with hole
Wheel brush HEAVY DUTY braided stainless steel with hole - 1
Wheel brush HEAVY DUTY braided stainless steel with hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush HEAVY DUTY braided stainless steel with hole

Ideal for pre- and post-processing of welding seams (hollow and butt weld) as well as stainless steel and aluminium surfaces. For heavy-duty brushing work.

See product details

Available in 1 version
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
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to clockwise and anti-clockwise braiding on the wheel brush

  • For use on angle grinders
Notice
  • Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25