For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing removal tool set for compact bearing hub units with dia. 62-92 mm
Comprehensive set with 20 pieces for wheel bearing removal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For the professional removal of compact bearing hub units
- The special half shells grip behind the wheel hub during removal and are supported by the wheel bearing housing
- Saves significant time
- No damage to the bearing
- Application directly on vehicle
- With reinforced pull and press sleeves and notches
- Includes M20 pulling spindle with nut and counter nut with thrust bearing
- The set contains tools for the removal of bearing units with dia. 62-92 mm, or for dia. 62, 66, 68, 72, 75, 78, 82, 85 mm/universal
- The tool set can be supplemented with the corresponding split bearing ring sets for installation
For use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no.1952004090 or aluminium cylinder, art. no.1952004120).
Application directly on vehicle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!