Welcome to Würth Netherlands For trade customers only
Wheel bearing tool 18 pieces for VAG with bolted wheel bearing
Wheel bearing tool 18 pieces for VAG with bolted wheel bearing - 1
Wheel bearing tool 18 pieces for VAG with bolted wheel bearing - 2
Wheel bearing tool 18 pieces for VAG with bolted wheel bearing - 3
Wheel bearing tool 18 pieces for VAG with bolted wheel bearing - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing tool 18 pieces for VAG with bolted wheel bearing

For disassembling the wheel hub and the wheel bearing housing on multi-link axles on VAG vehicles

See product details

Available in 1 version
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
  • Suitable for two-part compact wheel bearings, for which the wheel hub is removed first before removing the wheel bearing housing

  • It is not necessary to remove the steering knuckle

  • Gentle and time-saving disassembly directly on the vehicle

  • Covers various bearing sizes


Scope of delivery:


  • 1x pressure plate

  • 1x half shell set, 4 pieces

  • 5x support bolts

  • 2x hexagon support bolts

  • 1x spindle with pressure nut

  • 1x pressure piece small

  • 1x pressure piece small

  • 1x pressure piece medium

  • 1x pressure piece large

  • 1 x high-performance spindle lubricating grease