For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing tool set for Mercedes Benz Viano and Vito
Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Repair directly on the vehicle or when removed
- Includes mechanical spindle M20 x 500 mm designed for use with a hydraulic hollow piston cylinder
Suitable for the following tasks:
- Removing the wheel hub
- Removing the old wheel bearing inner race from the wheel hub
- Removing the old wheel bearing from the axle body
- Fitting the new wheel bearing in the axle body
- Fitting the wheel hub
For W/V 639 model year 09/2003–2014 (Gen 2) Viano/Vito Mixto/Vito minibus rear axle
- OE reference wheel bearing set OE-6393340006/OE-639 981 04 27 S1/OE-A6399810427/OE-6399810427/OE-A6393340006/OE-A6399810427S1
- FAG comparison number 713 6679 80
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!