Welcome to Würth Netherlands For trade customers only
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 1
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 2
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 3
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 4
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 5
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 6
Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing tool master set for Ford Transit, with Ford hydraulics 19 pieces

For removing and disassembling the wheel hub/bearing unit with brake disc.

See product details

Available in 1 version
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
  • Facilitates disassembly of the complete wheel bearing unit with hub and brake disc on the vehicle itself, without having to remove the spring strut. You can then replace just the brake disc or wheel bearing and wheel hub too as required

  • With the new expansion ring and the 93 mm diameter pressure piece, you can also loosen badly seized brake discs from the wheel hub/bearing unit on Ford Transit rear axles from 2006

  • As it is extremely difficult to dismantle individual components (brake disc/wheel bearing housing), the set comes complete with 32 to. hydraulics


Scope of delivery:


  • 1 x base plate (with 111.0 mm diameter mount)

  • 1 x insert ring (adapter for diameter 97.5 mm)

  • 1 x expansion ring (adapter for diameter 160.0 mm)

  • 4 x pressure pieces diameter 44 / 68 / 77 / 93 mm

  • 1 x hydraulic cylinder 32 to.

  • 1 x feed shaft with nut M24, L = 535 mm

  • 5 x coned legs

  • 5 x cheese head screws M10 with drive TX50

  • 1 x thread compound