Welcome to Würth Netherlands For trade customers only
Wheel bearing inner ring puller kit 12 pieces
Wheel bearing inner ring puller kit 12 pieces - 1
Wheel bearing inner ring puller kit 12 pieces - 2
Wheel bearing inner ring puller kit 12 pieces - 3
Wheel bearing inner ring puller kit 12 pieces - 4
Wheel bearing inner ring puller kit 12 pieces - 5
Wheel bearing inner ring puller kit 12 pieces - 6
Wheel bearing inner ring puller kit 12 pieces - 7
Wheel bearing inner ring puller kit 12 pieces - 8
Wheel bearing inner ring puller kit 12 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Wheel bearing inner ring puller kit 12 pieces

Universal puller with unique gripping principle

See product details

Available in 1 version
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
  • Universal for all bearing inner rings with diameters from 35-61 mm

  • Special cutting profile of the clamping sleeves works with the clamping bell even in the smallest, production-related working gaps during clamping and thus enables non-slip pulling

  • The bearing ring is fully gripped and pulled without tilting

  • Also works where the ABS pulse wheel is permanently connected to the wheel hub (e.g. VW Golf)

  • Clamping sleeve size 1 also suitable for smallest bearing rings e.g. for Smart, Mitsubishi Colt, VW Up, Seat Mii, Skoda Citigo, Fiat Panda, Fiat Cinquecento, Mini etc.


Scope of delivery


  • 1x basic unit including spindle with pressure cone

  • 1x clamping sleeve size 1, dia. 35-40 mm

  • 1x clamping sleeve size 2, dia. 40-45 mm

  • 1x clamping sleeve size 3, dia. 45-51 mm

  • 1x clamping sleeve size 4, dia. 50-55 mm

  • 1x clamping sleeve size 5, dia. 55-61 mm

  • 2x chuck wrenches dia. 59.5/dia. 83.0 mm

  • 1x high-performance spindle lubricating grease