For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing inner ring puller set
For pulling large bearing inner rings that usually remain on the wheel hub during replacement of the wheel bearing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Unique gripping principle means that it grips even if the bearing ring sits flush with the hub
- The bearing ring is fully gripped and pulled without tilting
- Universal use on passenger cars and vans, and for bearing rings in general (e.g. gearboxes)
Scope of delivery
- 1x basic unit including M22 spindle and pressure cone, 5 pieces
- 1x clamping sleeve, size 1, dia. 60-64 mm (e.g. for Mercedes W201, W202, W203, W210, W214, BMW, Peugeot)
- 1x clamping sleeve, size 2, dia. 64-68 mm (e.g. for Mercedes W163, W140, W169, W211, W220, W245, W124T)
- 1x clamping sleeve, size 3, dia. 68-72 mm (e.g. for VW Touareg, Porsche Cayenne)
- 1x clamping sleeve, size 4, dia. 72-76 mm (e.g. for Mercedes ML164, ML166, Renault Master, Opel Movano, Nissan NV400 (from 2010))
- 1x clamping sleeve, size 5, dia. 76-80 mm (e.g. for VW, Audi with screw-on wheel bearings)
- 2x chuck wrenches
- 1x high-performance spindle lubricating grease
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!