For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Conforms to:
EN ISO 11611:2007-10 class 2
EN ISO 11612:2008 (A1, B1, C1)
EN ISO 1149-5:2008
Extra safe:
- Concealed button fastening, 2 breast pockets with flap, cuffs with a concealed press stud closure
- Reflective piping under the breast pockets
High quality:
- Fabric weight 220 g/m2
- 99% cotton / 1%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!