For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- UV-stable for up to 4 years thanks to UV-resistant HDPE
- The fleece structure allows up to 70% of air to pass through
- Can be used universally, both covered and uncovered (up to max. 4 years)
- The water-permeable fleece allows up to 20 l/(m²xs) of water through
For optimum results:
- Remove any non-organic waste, pointed or sharp-edged stones and weeds from the soil.
- If necessary, dig out the turf to a depth of a few centimetres.
- Be sure to completely dig out any underground runners from weeds. Some weeds are strong enough to push through the weed membrane.
- Next, break up the soil and then smooth it over.
- The weed membrane can now be laid as required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!