For detailed information, other images and documents, please select individual articles from the following table.
Drop-in anchor W-ED/S-BND
Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Small drill hole depth
- High load-bearing capacities
- Visual setting check and hand protection when installing with the marking/spreading tool
- Mechanical setting tool makes installation quicker and easier
- Immediate load-bearing capacity — no waiting
- Attached part can easily be removed at any time
- W-ED/S has collar enabling anchor to be installed flush with the surface and preventing it slipping further into the drill hole (safer installation)
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Drive-in anchor W-ED/A4 see [13.2]
Suspended ceilings
Drill the hole
Clean the drill hole
Knock in anchor until flush
Anchor with expander tool
Fit component, apply torque
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
- Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
- Anchors in a redundant non-structural system: Anchorage of non-load-bearing systems (cracked and uncracked concrete)
- Suitable for fastening threaded rods, metal structures, metal profiles, lattices, cable conduits, pipes, mounting rails etc.
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- W-ED/S, W-ED/S-BND and W-ED M5 may only be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!