Welcome to Würth Netherlands For trade customers only
Trap for washing machines Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Trap for washing machines Polypropylene white

With rigid outlet (0-90°) and two hose adapters

See product details

Available in 1 version
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
High-quality drain fitting for standard installation situations with horizontal or vertical outlet


  • The complete, pre-assembled solution with two hose adapters for washing machines

  • The outlet can be adjusted vertically (0°) to horizontally (90°) simply by turning

  • Suitable for standard DN 50 outlet

  • The adjustment range from 180 to 320 mm allows for precise, easy installation vertically

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces