Welcome to Würth Netherlands For trade customers only
T-piece for washing machines Polypropylene white

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

T-piece for washing machines Polypropylene white

Connect two washing machines

See product details

Available in 1 version
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
Problem solver for laundries: Connect two washing machines to one drain


  • The practical T-piece made of robust plastic is suitable for temperatures up to 100°C

  • Installation is extremely easy: The outlet with nominal diameter DN 40 is inserted into the drain and the wastewater hoses of the washing machines are connected to the 1 1/2 inch threads

  • Two different lengths are suitable for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces