For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Versatile wall plate for Strut rails
- Suitable for all RapidStrut® rails with a height of up to 82 mm
- Open side of rails 41x41 can be rotated to all sides
- For high loads, we recommend using fixing anchors when installing
- Pre-assembled fasteners to save time
- Material: metal parts made from steel 1.0332; spring(s) made from POM (polyoxymethylene), green
- Product is part of the BIS UltraProtect® 1000 system
- Suitable for indoor and outdoor applications
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
- Tested for fire safety in accordance with EN 1366-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!