For detailed information, other images and documents, please select individual articles from the following table.
Dilatation wall anchor
Dilating connector for coupling two bonded walls
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stabilisation
Dilating perforated flat adhesive strip for attaching bonded sand-lime brick elements, blocks or stones to a dilating lead seam
Dimension dilation 10 mm wide/13 mm high
- Sand-lime brick elements, blocks and stones with a pressure resistance ≥of 12 N/mm2
- Sand-lime brick with air holes 5 DF, 3DF
- Normal mortar > M5
- Joint thickness: >2 mm <5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!