For detailed information, other images and documents, please select individual articles from the following table.
Wall chaser MSF 40
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast and powerful work progress
The extremely powerful 1900 W drive with slip coupling provides fast and powerful work progress.
Tool-free depth setting
Clamping lever allows easy, tool-free depth adjustment and saves time.
Very robust and anti-static
Die-cast aluminium cover ensures a high degree of robustness as well as anti-static properties.
Highly ergonomic and easy to handle
The column and bow handles ensure good ergonomics and optimum handling for horizontal and vertical work. The switch can be locked to provide support, making work more comfortable.
Precise working
Additional rollers support lateral tilting effect and facilitate precise guidance of the machine
Restarting protection
The restarting protection prevents an unintentional start-up after a power interruption
Harmful dusts (e.g. quartz dust) must be extracted by a vacuum with dust class M approval. The industrial wet and dry vacuum ISS 40-M automatic, art. no. 07011430 is suitable for such dust.
3 Years Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!