Welcome to Würth Netherlands For trade customers only
Wall anchor sendzimir galvanised, rigid Rigid, Sendzimir zinc-plated
Wall anchor sendzimir galvanised, rigid Rigid, Sendzimir zinc-plated - 1
Wall anchor sendzimir galvanised, rigid Rigid, Sendzimir zinc-plated - 2
Wall anchor sendzimir galvanised, rigid Rigid, Sendzimir zinc-plated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wall anchor sendzimir galvanised, rigid Rigid, Sendzimir zinc-plated

Adhesive/mounting anchor for interconnecting bonded sand-lime brick walls that are perpendicularly adjacent to each other. This wall anchor can also be used to connect pre-built wooden interior frames and door frames.

See product details

Available in 2 versions
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
Notice

For use in pre-built frames with a stone thickness greater than 40 mm or in dividers greater than 40 mm (rigid) against a construction wall


For joints larger than or equal to 1.4 mm