For detailed information, other images and documents, please select individual articles from the following table.
Wall anchor/construction adhesive wall anchor Rigid, A4 stainless steel
Adhesive/mounting anchor for interconnecting bonded sand-lime brick walls that are perpendicularly adjacent to each other. This wall anchor can also be used to connect pre-built wooden interior frames and door frames.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For use in pre-built frames with a stone thickness greater than 40 mm or in dividers greater than 40 mm (rigid) against a construction wall
For joints larger than or equal to 1.4 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!