Welcome to Würth Netherlands For trade customers only
Connecting membrane WÜTOP® Anschlussfix 2SK

For detailed information, other images and documents, please select individual articles from the following table.

Connecting membrane WÜTOP® Anschlussfix 2SK

Self-adhesive connecting membrane for purlins and wood frame construction

See product details

Available in 1 version
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
The connecting membrane is versatile and can be used as a connection solution for purlins as well as for interior walls in wood frame construction



3-layer, water-vapour-permeable connecting membrane for conventional vapour retarders with sd values up to 20 m



Safety


  • Non-slip surface reduces risk of slipping

  • 3-layer structure protects the internal membrane

  • Protects purlins from the effects of weather


Saves time and money


  • Integrated adhesive strip (fingerlift) and installation grid (10 x 10 cm) for easy and quick attachment of vapour retarder

  • Rafters can be fitted easily and markings clearly seen due to the transparent film
Proof of Performance

Airtight interiors

Instructions

Place Anschlussfix uniformly over the purlin. The rough, labelled side should be facing upwards! This ensures that the film is non-slip and accessible even when wet. Precise positioning is possible thanks to the printed laying grid. A further significant advantage: the film is slightly transparent, meaning that markings and lines can be easily read.

The inner membrane is protected thanks to the 3-ply structure of the film. This ensures that the rafters are not damaged when mounting.

Simply attach a vapour retarder film to the rafters on the room side. Remove the separating strip above the Anschlussfix adhesive strip and the Anschlussfix can be connected to the film.

Airtight interiors