Welcome to Würth Netherlands For trade customers only
Particle board screw Wüpofast ® 2.0
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 8
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Galvanised steel, partial thread, self-countersinking head, PZ drive

See product details

Available in 46 versions
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
The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or flaking

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • 40 % reduction in friction when screwing in

  • Less power tool effort (longer life)


Normal pitch/coarse pitch thread


  • Normal thread pitch on small screws, for improved sealing in particle board

  • Coarse thread for quick screwing


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduced friction

  • Reduces cracking


Needle tip


  • Provides optimal support without slipping

  • The thread goes all the way to the top

  • Does not ruin the surface


PZD drive


  • Most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision