For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® countersunk head screw with Z Phillips head WN 1413, A2 austenitic steel
For thermoplastics
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!