For detailed information, other images and documents, please select individual articles from the following table.
Injection mortar BETON WIT-UH 300 starter set (420 ml)
Starter set consisting of 12 cartridges, 20 extra static mixing tubes, free application gun and a handy storage compartment. Hybrid mortar for high loads in concrete and reinforcement bar attachment with subsequent mortaring (REBAR).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Two-component composite mortar based on hybrid urethane vinyl ester resin, styrene-free
Individual attachment in cracked and non-cracked concrete, approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24):
Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded shank with 3.1 certification, anchor with female thread W-VI-IG
Reinforcement bar attachment with subsequent mortaring
- European Technical Assessment ETA-17/0127: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded shank with 3.1 certification, anchor with female thread W-VI-IG), approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24)
- European Technical Assessment ETA-18/0509: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with 3.1 certification), approved for seismic categories C1 (M8 to M30) and C2 (M12 to M24)
- European Technical Assessment ETA-17/0036: Reinforcement bar attachment with subsequent mortaring (REBAR)
- Suitable for installing metal structures, metal profiles, wooden structures, brackets, pipelines, cable ducts etc.
- Suitable for structural additions, ceiling and wall mounting, extension of load-bearing structures, reinforcement of load-bearing structures, installing balconies and casings, sealing temporary openings and lost reinforcement beams
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!