For detailed information, other images and documents, please select individual articles from the following table.
Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140
With reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running, true-to-gauge thread. Stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Perfect combination of space-saving and wear-resistant thread and thread repair in system case 4.4.1
- In low-strength metal materials
- In plastics
Optimal force distribution
Flexibility of the thread inserts compensates for pitch and angle errors
Thread insert sits securely
Minimised thread friction torque and minimised torsional stress
Increased corrosion resistance
Space and weight minimisation
Smaller number of required connection points and/or reduced screwing dimensions
Costs minimised
By reinforcing the thread, which effectively minimises the repair costs
The tolerance position of the ISO thread corresponds to 6H following installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!