Welcome to Würth Netherlands For trade customers only
Mini alumina-zirconia vulcanised fibre disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mini alumina-zirconia vulcanised fibre disc

High removal rate and a long service life due to tough alumina-zirconia abrasive grain

See product details

Available in 7 versions
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
  • High tear resistance due to the robust polyester fabric

  • Extremely high and very fast material removal with cool grinding and a very long service life with low contact pressure due to the high-performance abrasive grain and the active grinding top layer

  • For use on pneumatic die grinders with angled, flexible shafts

  • 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder