Welcome to Würth Netherlands For trade customers only
Ventilation attachment with fan for safety cabinet type 90 2.0

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation attachment with fan for safety cabinet type 90 2.0

Ventilation attachment ensures air at the workplace that is free of hazardous substances by trapping released vapours and gases at the point of emission

See product details

Available in 1 version
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
  • Cabinet attachment for safety cabinet type 90

  • Exhaust air must be routed to the outside by means of an exhaust air duct to be installed by the customer at a safe location

  • Exhaust fan (max. 72 m³/h)

  • Ready to use for quick installation

  • With connection cable and safety plug

  • Power supply: 230 V/50 Hz

  • Powder-coated sheet steel housing

  • Low noise for use in direct work environments

  • Noise level Lp5A 56 dB (A)

  • CE compliant