Welcome to Würth Netherlands For trade customers only
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 1
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 2
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 3
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 4
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 5
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 6
DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms - 7

For detailed information, other images and documents, please select individual articles from the following table.

DEFA battery charger 12 V, 50 A, 40-600 Ah for showrooms

Fanless multifunction device for battery and on-board power support as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system and for the professional demonstration of vehicle functions in showroom mode

See product details

Available in 1 version
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
  • Suitable for vehicles with all types of 12 V batteries, such as motorcycles, cars, vans, agricultural machinery, emergency vehicles and construction machinery

  • Compact, robust battery charger with dirt-resistant aluminium housing

  • The fanless design enables demonstration without distractions

  • Removable cables for easy cable routing through the engine compartment

  • Revives severely depleted batteries with a residual voltage of >2 V


Maximises the service life and performance of the battery


  • Fully automatic seven-stage charging cycle with no need for constant monitoring

  • Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


  • Cooling fins provide optimal heat dissipation for constant 50 A power

  • Suitable for outdoor use

  • Simple operation via three buttons without submenu

  • LED display
Application area